Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 59.90mm, DV50

  • Mfr # DV50BHC32117M

  • Zoro # G3758859


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Taper
DV50
Bore Dia.
69.8500mm
Series
ERK
ANSI Number
DV50BHC32117M
Overall Length
218.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHC32117M
Zoro #
G3758859
UPC #
4059782911352
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
59.90mm
Overall Length
218.60mm
Tool Depth
59.00mm
Shank Dia.
32.00mm
Hole Dia.
69.85mm
Taper Size
DV50

Details

Item
Hydraulic Chuck
Taper
DV50
Series
ERK
ANSI Number
DV50BHC32117M
Standards
DIN 69871
Projection
117.00mm
Balanced to RPM
25,000
Shank Type - Machining
Taper
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.