Hydraulic Chuck Sleeve
Mfr # 12HC0875
Zoro # G8346758
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Features
Grip 2:1
Standards
JIS B 6339, DIN 6499
Coolant Fed
Coolant Through
Taper Size
BT40
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12HC0875
Zoro #
G8346758
UPC #
-
Country of Origin
Switzerland
Dimensions
Taper Size
BT40
Details
Features
Grip 2:1
Standards
JIS B 6339, DIN 6499
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Item
Hydraulic Chuck
Projection
120.00mm
Description
Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.