Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck Sleeve

  • Mfr # 32MHC220M

  • Zoro # G8345525


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 6499
Taper Size
CVKV50
Shank Type - Machining
Straight
Features
Grip 2:1
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32MHC220M
Zoro #
G8345525
UPC #
4059782078499
Country of Origin
Switzerland

Dimensions

Taper Size
CVKV50

Details

Standards
DIN 6499
Item
Hydraulic Chuck
Shank Type - Machining
Straight
Features
Grip 2:1
Projection
6 in
Coolant Fed
Coolant Through

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.