Zoro Homepage

HYDRAULIC EXPANSION CHUCK BT40 20 BTB

  • Mfr # BT40BHC20095M

  • Zoro # G3581345


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
44.4500mm
Taper
BT40
ANSI Number
BT40BHC20095M
Nose Dia.
41.54mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHC20095M
Zoro #
G3581345
UPC #
4059782117815
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
41.54mm
Taper Size
BT40
Overall Length
160.40mm
Shank Dia.
20.00mm
Tool Depth
41.00mm
Hole Dia.
20.00mm
Mounting Length
41.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
BT40
ANSI Number
BT40BHC20095M
Balanced to RPM
G 2.5@25000 rpm
Standards
JIS B 6339
Coolant Fed
Coolant Through
Projection
95.00mm
Shank Type - Machining
Cylindrical
Style
High Performance Line
Features
Side Axial Adjustment
For Use With
BT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, BT40, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.