Zoro Homepage

HYDRAULIC EXPANSION CHUCK BT50 18 BTB

  • Mfr # BT50BHC18100M

  • Zoro # G3581302


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
69.8500mm
Series
ERK
Taper
BT50
ANSI Number
BT50BHC18100M
Nose Dia.
39.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHC18100M
Zoro #
G3581302
UPC #
4059782117549
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
39.60mm
Taper Size
BT50
Hole Dia.
18.00mm
Shank Dia.
18.00mm
Overall Length
201.80mm
Tool Depth
39.00mm
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
BT50
ANSI Number
BT50BHC18100M
Coolant Fed
Coolant Through
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Balanced to RPM
G 6.3@15000 rpm
Projection
100.00mm
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, BT50, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.