Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S25GPCLNL12, 120.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6320405
- Zoro # G3569113
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S25GPCLNL12
Rake
-13.5 Degrees Radial, -5 Degrees Axial
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320405
- Zoro #
- G3569113
- UPC #
- 4061779289641
- Country of Origin
- Mexico
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S25GPCLNL12
- Rake
- -13.5 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Center to Cutting Tip
- 17.00mm
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- ISO Number
- PSC50S25GPCLNL12
- Toolholder Style
- PCLN
- Insert Style
- CN
- Standards
- ISO 26623
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 120.00mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 67.00mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- PSC50
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 120.00mm, PSC50S25GPCLNL12, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.