Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S50HPCLNR12, 130.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6320534
- Zoro # G3570784
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S50HPCLNR12
Insert Size
120408 (432)
Rake
-6 Degrees Axial, -7 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320534
- Zoro #
- G3570784
- UPC #
- 4059782006553
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S50HPCLNR12
- Rake
- -6 Degrees Axial, -7 Degrees Radial
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 35.00mm
- Standards
- ISO 26623
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Toolholder Style
- PCLN
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- PSC50S50HPCLNR12
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Insert Style
- CN
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 130.00mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 100.00mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 63.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 130.00mm
- Length
- 130.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 130.00mm, PSC50S50HPCLNR12, 95 Degrees , 35.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.