Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S50HPCLNL12, 130.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6320408
- Zoro # G3568325
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S50HPCLNL12
Insert Size
120408 (432)
Rake
-6 Degrees Axial, -7 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320408
- Zoro #
- G3568325
- UPC #
- 4059782006577
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S50HPCLNL12
- Cutting Direction
- Left Hand
- Rake
- -6 Degrees Axial, -7 Degrees Radial
- Center to Cutting Tip
- 35.00mm
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- PSC50S50HPCLNL12
- Toolholder Style
- PCLN
- Insert Style
- CN
- Standards
- ISO 26623
- Cutting Application
- Boring
Dimensions
- Overall Length
- 130.00mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 100.00mm
- Min. Bore Dia.
- 63.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 130.00mm
- Length
- 130.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 130.00mm, PSC50S50HPCLNL12, 95 Degrees , 35.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.