Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S50XPCLNL16, 213.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6342950
- Zoro # G3571021
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Overall Length
213.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC63S50XPCLNL16
Shank Dia.
63.00mm
Rake
-11.5 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6342950
- Zoro #
- G3571021
- UPC #
- 4056544996763
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC63S50XPCLNL16
- Cutting Direction
- Left Hand
- Rake
- -11.5 Degrees Radial, -5 Degrees Axial
- Approach Angle
- 95 Degrees
- Toolholder Style
- PCLN
- Standards
- ISO 26623
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 35.00mm
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- ISO Number
- PSC63S50XPCLNL16
- Insert Style
- CN
Dimensions
- Overall Length
- 213.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 160612 (543)
- Insert Cutting Edge Length
- 16.12mm
- Min. Bore Dia.
- 63.00mm
- Max. Bore Depth
- 152.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 213.00mm
- Length
- 213.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 213.00mm, PSC63S50XPCLNL16, 95 Degrees , 35.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.