Indexable Cutting Head Unit, PSC63S50XSVQBL16, 213.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 6341445
- Zoro # G3567485
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Overall Length
213.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC63S50XSVQBL16
Insert Size
160408 (332)
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341445
- Zoro #
- G3567485
- UPC #
- 4056544995087
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC63S50XSVQBL16
- Cutting Direction
- Left Hand
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Approach Angle
- 107.5 Degrees
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 5 Degrees
- Center to Cutting Tip
- 35.00mm
- Standards
- ISO 26623
- Toolholder Style
- SVQB
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -17.5 Degrees
- ISO Number
- PSC63S50XSVQBL16
- Insert Style
- VB
Dimensions
- Overall Length
- 213.00mm
- Insert Size
- 160408 (332)
- Shank Dia.
- 63.00mm
- Min. Bore Dia.
- 63.00mm
- Insert Cutting Edge Length
- 16.61mm
- Max. Bore Depth
- 152.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 213.00mm
- Length
- 213.00mm
Description
Indexable Cutting Head Unit, SVQB, Insert Shape 35 Degrees Diamond, Overall Length 213.00mm, PSC63S50XSVQBL16, 107.5 Degrees , 35.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.