Indexable Cutting Head Unit, PSC50S25GSCLCR09, 120.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6319873
- Zoro # G3570443
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S25GSCLCR09
Insert Size
09T308 (3252)
Rake
-6 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6319873
- Zoro #
- G3570443
- UPC #
- 4056544854520
- Country of Origin
- United States
Dimensions
- Overall Length
- 120.00mm
- Insert Size
- 09T308 (3252)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 67.00mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 120.00mm, PSC50S25GSCLCR09, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.