Shop ERICKSON
See all product information
Create Account
Reducer, CV50 Face Contact for M B - KM6
- Mfr # 3815272
- Zoro # G3893100
product price:Â
$
2,063.99
/ea
Free Shipping & Returns
Key Features
Usable Length
4.092 in
Actuation Screw ID Drive Size
12 mm
Gage Length Face Contact
5.44 in
Gage Length
5-1/2 in
Body Diameter
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3815272
- Zoro #
- G3893100
- UPC #
- 4059782134058
- Country of Origin
- United States
Dimensions
- Usable Length
- 4.092 in
- Actuation Screw ID Drive Size
- 12 mm
- Gage Length Face Contact
- 5.44 in
- Gage Length
- 5-1/2 in
- Body Diameter
- 2.48 in
- System Size Workpiece Side
- KM63
Details
- Item
- Reducer
- Torque
- 47 to 54 nm
Description
Reducer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.