Zoro Homepage

Retention Knob, BT40, M16

  • Mfr # HSK40AER32090M

  • Zoro # G3774469


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
HSK40
Overall Length
60 mm
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AER32090M
Zoro #
G3774469
UPC #
4059782094475
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Taper Size
HSK40
Overall Length
60 mm
Shank Dia.
1.5748 in
Nose Dia.
50.00 mm
Bore Depth
46 mm
Nut Dia.
50.00mm
Shank Diameter
1.57 in
Nut Diameter
50 mm

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 90 mm, ER32

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.