Zoro Homepage

Shell Mill Holder, BT40, 1-3/4

  • Mfr # BT40CS27150M

  • Zoro # G3811313


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
236.50mm
Shank Dia.
44.4500mm
Coolant Fed
Coolant Through
Pilot Length
33.00mm
Body Dia.
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40CS27150M
Zoro #
G3811313
UPC #
4059782130166
Country of Origin
India

Dimensions

Overall Length
236.50mm
Shank Dia.
44.4500mm
Pilot Length
33.00mm
Body Dia.
63.00mm
Taper Size
BT40
Pilot Dia.
1-3/4 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
150.00mm
Shank Type - Machining
Taper
Standards
JIS B6339
Measurement System
Metric

Description

Shell Mill Holder,BT40,1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.