Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # BT40BHC10085M

  • Zoro # G3581485


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Taper
BT40
Bore Dia.
44.4500mm
Series
ERK
Nose Dia.
29.64mm
ANSI Number
BT40BHC10085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHC10085M
Zoro #
G3581485
UPC #
4059782117969
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
29.64mm
Tool Depth
31.00mm
Shank Dia.
10.00mm
Taper Size
BT40
Overall Length
150.40mm
Hole Dia.
10.00mm
Mounting Length
31.00mm

Details

Taper
BT40
Item
Hydraulic Chuck
Series
ERK
ANSI Number
BT40BHC10085M
Projection
85.00mm
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
BT40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, BT40, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.