Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # CV40HC18M400

  • Zoro # G3752802


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
CV40
Series
ERK
ANSI Number
CV40HC18M400
Tool Depth
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40HC18M400
Zoro #
G3752802
UPC #
4059782098770
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
39.60mm
Tool Depth
41.00mm
Shank Dia.
18.00mm
Overall Length
169.85mm
Hole Dia.
18.00mm
Taper Size
CV40
Mounting Length
41.00mm

Details

Taper
CV40
Item
Hydraulic Chuck
Series
ERK
ANSI Number
CV40HC18M400
Balanced to RPM
G 2.5@25000 rpm
Standards
ANSI B5.50
Projection
101.60mm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Style
High Performance Line
Features
Side Axial Adjustment
For Use With
CV40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, CV40, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.