Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK40E

  • Mfr # CV40HC12M375

  • Zoro # G3757133


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
CV40
Series
HSK40E ShrinkFit
ANSI Number
CV40HC12M375
Nose Dia.
31.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HC12M375
Zoro #
G3757133
UPC #
4059782098831
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
31.60mm
Hole Dia.
12.00mm
Overall Length
163.50mm
Taper Size
CV40
Tool Depth
36.00mm
Shank Dia.
12.00mm
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Taper
CV40
Series
HSK40E ShrinkFit
ANSI Number
CV40HC12M375
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Standards
ANSI B5.50
Shank Type - Machining
Cylindrical
Projection
95.25mm
Features
Side Axial Adjustment
For Use With
CV40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, CV40, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.