Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # BT40BHCSLT08170M

  • Zoro # G3579659


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A ShrinkFit
Bore Dia.
44.4500mm
Taper
BT40
Nose Dia.
15.50mm
ANSI Number
BT40BHCSLT08170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHCSLT08170M
Zoro #
G3579659
UPC #
4059782079991
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
15.50mm
Tool Depth
27.00mm
Hole Dia.
8.00mm
Taper Size
BT40
Shank Dia.
8.00mm
Overall Length
235.40mm
Mounting Length
27.00mm

Details

Series
HSK63A ShrinkFit
Item
Hydraulic Chuck
Taper
BT40
ANSI Number
BT40BHCSLT08170M
Projection
170.00mm
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Standards
JIS B 6339
Coolant Fed
Coolant Through
Features
End Axial Adjustment
For Use With
BT40 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, BT40, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.