Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # CV50HCSLT08M787

  • Zoro # G3579464


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A ShrinkFit
Bore Dia.
69.8500mm
Taper
CV50
ANSI Number
CV50HCSLT08M787
Nose Dia.
15.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCSLT08M787
Zoro #
G3579464
UPC #
4059782079694
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
15.50mm
Tool Depth
27.00mm
Overall Length
301.60mm
Shank Dia.
8.00mm
Hole Dia.
8.00mm
Taper Size
CV50
Mounting Length
27.00mm

Details

Series
HSK63A ShrinkFit
Item
Hydraulic Chuck
Taper
CV50
ANSI Number
CV50HCSLT08M787
Shank Type - Machining
Weldon Flat
Standards
ANSI B5.50
Projection
200.00mm
Balanced to RPM
G 6.3@15000 rpm
Coolant Fed
Coolant Through
Features
End Axial Adjustment
For Use With
CAT50 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 8.00mm, CV50, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.