Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # CV50HCSLT10M787

  • Zoro # G3579902


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A ShrinkFit
Taper
CV50
Bore Dia.
69.8500mm
Nose Dia.
17.50mm
ANSI Number
CV50HCSLT10M787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCSLT10M787
Zoro #
G3579902
UPC #
4059782079670
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
17.50mm
Shank Dia.
10.00mm
Overall Length
301.60mm
Hole Dia.
10.00mm
Tool Depth
31.00mm
Taper Size
CV50
Mounting Length
31.00mm

Details

Series
HSK63A ShrinkFit
Taper
CV50
Item
Hydraulic Chuck
ANSI Number
CV50HCSLT10M787
Shank Type - Machining
Weldon Flat
Coolant Fed
Coolant Through
Standards
ANSI B5.50
Balanced to RPM
G 6.3@15000 rpm
Projection
200.00mm
Features
End Axial Adjustment
Style
Slim Line
For Use With
CAT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 10.00mm, CV50, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.