Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # PSC63S63140M

  • Zoro # G3944873


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Taper Size
PSC63
Projection
140.00mm
Nose Dia.
63.00mm
Standards
ISO 26623
Overall Length
178.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63S63140M
Zoro #
G3944873
UPC #
4059782019584
Country of Origin
Italy

Dimensions

Taper Size
PSC63
Nose Dia.
63.00mm
Overall Length
178.00mm
Shank Length
38.00mm
Mount Taper Size
PSC63

Details

Item
Taper Shank Tool Holder
Projection
140.00mm
Standards
ISO 26623
Adapter Type
Taper
Coolant Fed
Coolant Through
Product Type
Taper Shank Tool Holder

Description

Taper Shank Tool Holder, Taper Size PSC63, Adapter Type Taper, Projection 140.00mm, Coolant Fed Coolant Through, Nose Dia. 63.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.