Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Adapter, 1-1/16, 1-1/8

  • Mfr # 150TGST112

  • Zoro # G3896101


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76.20mm
Tap Size
1-1/16, 1-1/8
Series
TG150
Standards
DIN 6499
Features
Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and accuracy for tapping applications;Slot in Back of Collets Acts as a Drive for the Tap Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150TGST112
Zoro #
G3896101
UPC #
4059782174078
Country of Origin
India

Dimensions

Overall Length
76.20mm
Tap Size
1-1/16, 1-1/8
Tap Square Size
17.07mm

Details

Item
Tapping Adapter
Range
1 1/16 & 1 1/8
Series
TG150
Standards
DIN 6499
Features
Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and accuracy for tapping applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Coolant Fed
Non-Coolant Through
Compatible with Product Type
TG Collet Chucks
Compatible Tap Holder
TG Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size 1-1/16, 1-1/8, Tap Square Size 17.07mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and accuracy for tapping applications;Slot in Back of Collets Acts as a Drive for the Tap Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.