Tapping Adapter, #10, 3/16
Mfr # 16ERTCT10
Zoro # G3895919
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Range
#10 & 3/16
Tap Size
#10, 3/16 in
Overall Length
27.00mm
Series
ER16
Compatible with Product Type
ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ERTCT10
Zoro #
G3895919
UPC #
4059782160576
Country of Origin
Switzerland
Dimensions
Tap Size
#10, 3/16 in
Overall Length
27.00mm
Tap Square Size
3.86mm
Details
Item
Tapping Adapter
Range
#10 & 3/16
Series
ER16
Compatible with Product Type
ER Collet Chucks
Standards
DIN 6499
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks
Description
Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.