Tapping Adapter, M8
Mfr # 16ERTC080062M
Zoro # G3897142
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27.50mm
Tap Size
M8
Series
ER16
Compatible with Product Type
ER Collet Chucks
Quick Change
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ERTC080062M
Zoro #
G3897142
UPC #
4059782105898
Country of Origin
Switzerland
Dimensions
Overall Length
27.50mm
Tap Size
M8
Tap Square Size
6.20mm
Details
Item
Tapping Adapter
Range
M8
Series
ER16
Compatible with Product Type
ER Collet Chucks
Quick Change
Yes
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Coolant Fed
Non-Coolant Through
Compatible Tap Holder
ER Collet Chucks
Measurement System
Metric
Quick-Change Status
Quick-Change
Description
Tapping Adapter, Tap Size M8, Tap Square Size 6.20mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.