Ericson

30A Locking Connector 3P 4W 480VAC L16-30R YL


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 30
  • Amps 30
  • NEMA Plug Configuration - Plugs and Receptacles L16-30R
  • Voltage - Plugs and Receptacles 480V AC
  • Voltage 480VAC
See all product information

Product Information

Dimensions

Cord Size 0.640 in to 0.930 in
For Maximum Cable Diameter 0.93 in
For Minimum Cable Diameter 0.64 in

Details

Item Locking Connector
Item - Plugs and Receptacles Watertight Locking Connector
Amps - Plugs and Receptacles 30
Amps 30
NEMA Plug Configuration - Plugs and Receptacles L16-30R
Voltage - Plugs and Receptacles 480V AC
Voltage 480VAC
Number of Poles 3
NEMA Configuration L16-30
Number of Wires 4
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Shrouded / Non-Shrouded Shrouded
Color Yellow
Grade - Plugs and Receptacles Industrial
Corrosion Resistant No
Phase Three
IP Rating IP69K
Antimicrobial Yes
Power Indicator No
Standards CSA Certified C22.2 No. 42 File 31943, NSF/ANSI/3-A 14159-1, UL Listed to ANSI/UL 498 File E17740
HP 10.0
Grade Industrial
Material Thermoplastic Elastomer
NEMA Rating 12, 4, 4X, 6, 6P
Insulation Material Thermoplastic
Horsepower Rating 10 hp
Current Rating 30 A
Power Indicating Light No
Shrouded Yes
Housing Color Yellow
For Environment Washdown
Voltage Rating 480V AC
NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Housing Material Thermoplastic Elastomer
Market Industrial
NEMA Receptacle Configuration L16-30R
Resistance Properties Antimicrobial
Midget Locking No
Device Type Connector
Poles / Wires 3P/4W
UL UL Listed to ANSI/UL 498, File E17740
NSF NSF/ANSI/3-A 14159-1
Blade Style Locking
Sub Brand / Trademark Perma-Kleen
Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
CSA CSA Certified to CSA C22.2 No.42, File 31943
Environmental Rating Watertight (IP69K)
Case Qty 27

Description

Locking Connector, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L16-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 480V AC, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.64 in, Grade Industrial, Horsepower Rating 10 hp, Market Industrial, Midget Locking No, NEMA Enclosure Rating 12, 4, 4X, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.