Ericson
Connector Nema L16-30, Perma-Tite Extrem
Mfr # 2624-CW6P
Zoro # G9759791
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V
- Color Yellow
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
- NSF NSF/ANSI/3-A 14159-1
- UL UL Listed to ANSI/UL 498, File E17740
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- ABB INSTALLATION PRODUCTS One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 32 A, Reversing: Yes (LC2D32EHE)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- Ericson Communication Cables