Shop All Straight Blade Plugs
Ericson
Connector, Industrial, 5-15R, 15A, 125VAC
Mfr # 1610-CW6P-AM
Zoro # G0116825
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
- NEMA Receptacle Configuration 5-15R
Product Information
- Brand Ericson
- MFR # 1610-CW6P-AM
- Zoro # G0116825
- UPC # 782862899670
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.300 in to 0.625 in |
For Maximum Cable Diameter | 0.63 in |
For Minimum Cable Diameter | 0.3 in |
Details
Description
Watertight Straight Blade Connector, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 125V AC, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Horsepower Rating 1/2 hp, Housing Material Thermoplastic Elastomer, IP Rating IP65, IP66, IP67, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (PLT2I-M0)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- Ericson Straight Blade Devices