
Cord Reel, 12 AWG, Yellow Reel Color, 70 ft Length
Mfr # 6123-70-BG-20
Zoro # G3203628
product price:Â $4,574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Retractable Cord Length
70 ft
Wire Size
12 AWG
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Construction
Heavy-Duty All-Steel Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6123-70-BG-20
Zoro #
G3203628
UPC #
782862900451
Country of Origin
United States
Dimensions
Retractable Cord Length
70 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Construction
Heavy-Duty All-Steel Construction
Sub Brand / Trademark
Pow-R-Reel
Reel Type
6000 - Heavy Industrial Duty (19" Spool Diameter)
Environmental Rating
NEMA 4
Primary Cable
1" NPT Female Feeder Hub for Field installation to Slip Ring
Pallet Qty
1
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes + GFCI
Volts
125
Ideal Application
Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
Load Capacity (Amps)
16
Number of Conductors
3
Description
SER 70FT12/3 SOW BX DUP 5-20 .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.