
Cord Reel, NEMA 5-20, 12 AWG, White Reel Color, 50 ft Length
Mfr # 4123-50-BGW
Zoro # G6087415
product price:Â $1,204.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Retractable Cord Ending Configuration
NEMA 5-20
Wire Size
12 AWG
Reel Color
White
Tension Method
Ratchet Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4123-50-BGW
Zoro #
G6087415
UPC #
782862904084
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-20
Reel Color
White
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Volts
125
Ideal Application
Ideal for heavier-duty applications such as drop lights, drop power, mobile equipment control cables, conveyor control cables, small cranes/hoists, and utility trucks
CSA
CSA Certified to C22.2 No. 308, File 271857
Construction
Heavy-Duty All-Steel Construction
Reel Type
4000 - Light Industrial Duty (12" Spool Diameter)
Primary Cable
Plug NEMA 5-20 @ 6 ft
Number of Conductors
3
Environmental Rating
NEMA 2
UL
UL Listed to ANSI/UL 355, File E59949
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes
Load Capacity (Amps)
20
Sub Brand / Trademark
Pow-R-Reel
Description
IGRD 50F BGW 123SJOW 5-20R DUP 5-20 6FT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.