
Cord Reel, NEMA 5-20R, 12 AWG, Yellow Reel Color, 30 ft Length
Mfr # 5123-30-1612PWDX
Zoro # G3203646
product price:Â $1,751.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
30 ft
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5123-30-1612PWDX
Zoro #
G3203646
UPC #
782862907566
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Primary Cable
Blunt Cable End @ 1-2 ft
Load Capacity (Amps)
20
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Number of Conductors
3
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Secondary Cable
Outlet Box (PWDX) & Wire Mesh w/ 2 NEMA 5-20R Duplex
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Sub Brand / Trademark
Pow-R-Reel
Environmental Rating
NEMA 4
Volts
125
Description
RLLC 5123-30 30FT 12/3 BLKSOOW 1612-STRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.