Industrial Cord Reel, 20 A, White, 50 ft
- Mfr # RTAG3LW-WDD520-J12K
- Zoro # G223357537
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Reel Mounting
Bench, Ceiling, Wall
Number of Outlets
2
UL Enclosure Rating
Type 1
Cord Included
Yes
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAG3LW-WDD520-J12K
- Zoro #
- G223357537
- UPC #
- -
- Country of Origin
- United States
- Reel Mounting
- Bench, Ceiling, Wall
- Number of Outlets
- 2
- Item
- Industrial Cord Reel
- UL Enclosure Rating
- Type 1
- Cord Included
- Yes
- Cord Color
- Black
- Voltage
- 125V AC
- Number of Conductors
- 3
- Plug Style
- Straight
- Includes
- Adjustable Ball Stop
- Slip Ring Rating
- 125V
- Reel Material
- Steel
- Includes GFCI
- GFCI Included
- Maximum Current
- 20 A
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Standards
- cULus
- Reel Capacity
- 50 ft of 12/3
- Retractable Cord Ending NEMA Configuration
- 5-20R
- NEMA Enclosure Rating
- 2
Dimensions
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 50 ft
- Wire Size
- 12 AWG
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 50 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.