
MICR-SYNC DUAL KEY 1/4" NPT 2P FEM RCPT
Mfr # 72FRK1
Zoro # G2762795
product price: $21.59
/eaSold in multiples of 3 for $64.77
Key Features
Color
Black
Connector Type
Micro
# of Poles
2
Cable Length (ft)
1
Configuration Style
FR - Female Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72FRK1
Zoro #
G2762795
UPC #
782862892770
Country of Origin
United States
Dimensions
Cable Length (ft)
1
Details
Item
MICR-SYNC DUAL KEY 1/4" NPT 2P FEM RCPT
Color
Black
Connector Type
Micro
# of Poles
2
Configuration Style
FR - Female Receptacle
# of Keyways
Dual
Cable Type
22 AWG 300VAC WIRE
Wiring Code
1 = Brown, 2 = Blue
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Environmental Rating
IP68, NEMA 6P
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Material
Brass, Gold Plated over Nickel
Over molded Body Material
PVC
Coupling Nut Material
Machined Aluminum, Clear Anodized
Contact Sleeve Material
Zytel ST801
Contact Carrier Material
Nitrile Rubber
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 2P FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.