Watertight Locking Connector, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 2626-CW6P

  • Zoro # G9756991


product price: $91.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2626-CW6P
Zoro #
G9756991
UPC #
782862825211
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.125 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Blade Style
Locking
Device Type
Connector
Case Qty
27
Sub Brand / Trademark
Perma-Tite
IP Rating
IP69K

Description

Connector Nema L17-30,Perma-Tite Extrem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products