Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, L6-20P, 20 A, 250V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 2312-PW6P-AM

  • Zoro # G007866095


product price: $47.89
/ea

Key Features

NEMA Plug Configuration
L6-20P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2312-PW6P-AM
Zoro #
G007866095
UPC #
782862899823
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.47 in
Cord Size
0.470 in to 0.720 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant, Watertight
For Environment
Washdown
Grade
Industrial
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Housing Material
Thermoplastic Elastomer
Special Features
Corrosion resistant
Market
Industrial
Material
Thermoplastic Elastomer
Sub Brand / Trademark
Perma-Kleen
Blade Style
Straight
Device Type
Plug
Amps
20
Antimicrobial
Yes

Description

Locking Plug, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.47 in, Grade Industrial, Horsepower Rating Not Rated, IP Rating IP69K, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.