Actuator, 1/2in, 2 Way, 24V, Spring Return
Mfr # VT2212G13A020
Zoro # G2494357
product price: $114.40
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Features
Connection
Standards
ANSI IV
Control Signal
On/Off
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT2212G13A020
Zoro #
G2494357
UPC #
-
Country of Origin
United States
Details
Item
Actuator, 1/2", 2 Way, 24V, Spring Return
Voltage
24V AC
Features
Connection
Standards
ANSI IV
Control Signal
On/Off
Housing Material
Brass
Compatible Close-Off Pressure
40 psi
Compatible Valve Action
Normally Closed
Return Action
Spring Return
Compatible Valve Body Pattern
Two-Way
Description
Actuator, Compatible Close-Off Pressure 40 psi, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Housing Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.