Grate Magnet, 1 1/2 in H, 12 in L
- Mfr # 150600P
- Zoro # G523782237
product price:Â
$
2,526.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Overall Width
12 in
Tube Magnet Diameter
1 in
Standards
FDA 21 CFR 117.40
For Free Flowing Material Type
Dry Granular, Dry Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150600P
- Zoro #
- G523782237
- UPC #
- -
- Country of Origin
- China
- Item
- Grate Magnet
- Standards
- FDA 21 CFR 117.40
- For Free Flowing Material Type
- Dry Granular, Dry Powder
- Number of Magnetic Tubes
- 6
- Max. Operating Temp.
- 150 Degrees F
- Magnetic Intensity
- 11,800 gauss
- Maximum Magnetic Pull Strength
- 100 oz
- Frame Material
- Stainless Steel
Dimensions
- Overall Length
- 12 in
- Overall Width
- 12 in
- Tube Magnet Diameter
- 1 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Grate Magnet, Maximum Magnetic Pull Strength 100 oz, Square, 12 in Overall Length, 12 in Overall Width, 1 1/2 in Overall Height, Number of Magnetic Tubes 6, Tube Magnet Diameter 1 in, Rare Earth, Stainless Steel Frame Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.