Grate Magnet, 1 1/2 in H, 8 in L
- Mfr # 150598P
- Zoro # G623781772
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
For Free Flowing Material Type
Dry Granular, Dry Powder
Magnetic Intensity
11,800 gauss
Maximum Magnetic Pull Strength
100 oz
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150598P
- Zoro #
- G623781772
- UPC #
- -
- Country of Origin
- China
- Item
- Grate Magnet
- Frame Material
- Stainless Steel
- For Free Flowing Material Type
- Dry Granular, Dry Powder
- Magnetic Intensity
- 11,800 gauss
- Maximum Magnetic Pull Strength
- 100 oz
- Number of Magnetic Tubes
- 4
- Standards
- FDA 21 CFR 117.40
- Max. Operating Temp.
- 150 Degrees F
Dimensions
- Overall Width
- 8 in
- Tube Magnet Diameter
- 1 in
- Overall Height
- 1 1/2 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Grate Magnet, Maximum Magnetic Pull Strength 100 oz, Square, 8 in Overall Length, 8 in Overall Width, 1 1/2 in Overall Height, Number of Magnetic Tubes 4, Tube Magnet Diameter 1 in, Rare Earth, Stainless Steel Frame Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.