Shop ERIEZ
See all product information
Create Account
Liquid Trap Magnet, 4 in, Silver
- Mfr # 201508782G1
- Zoro # G124146742
product price:Â
$
6,108.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
15 in
Tank Capacity
0.5 gal
Depth
10 5/8 in
Includes
Buna-N O-Ring, Clamp
Holding Temperature Continuous
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201508782G1
- Zoro #
- G124146742
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Diameter
- 15 in
- Depth
- 10 5/8 in
- Inlet Pipe Size
- 4 in
- Length
- 15 in
- Width
- 8 1/8 in
- Outlet Pipe Size
- 4 in
Details
- Item
- Liquid Trap Magnet
- Tank Capacity
- 0.5 gal
- Includes
- Buna-N O-Ring, Clamp
- Holding Temperature Continuous
- 250 Degrees F
- Standards
- FDA Approved
- Holding Temperature Intermitted
- 250 Degrees F
- Product Type
- Dilution Tank and Trap
- Outlet Connection Type
- Threaded
- Material
- Stainless Steel
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Liquid Trap Magnet, Product Type Dilution Tank and Trap, Color Silver, Overall Diameter 15 in, Tank Capacity 0.5 gal, Standards FDA Approved, Holding Temperature Continuous 250 Degrees F, Holding Temperature Intermitted 250 Degrees F, Outlet Pipe Size 4 in, Outlet Connection Type Threaded, Inlet Pipe Size 4 in, Material Stainless Steel, Includes Buna-N O-Ring, Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.