Spare Sanitary Magnetic Element
- Mfr # 150592
- Zoro # G724146876
product price:Â
$
8,293.99
/ea
Free Shipping & Returns
Key Features
For Use With
Universal
Fits Drain Size
4 in
Standards
FDA Approved
Finish
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150592
- Zoro #
- G724146876
- UPC #
- -
- Country of Origin
- India
- For Use With
- Universal
- Standards
- FDA Approved
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Compatible with Brand
- Pro Grade
- Product Type
- Sanitary Magnetic Element
- Item
- Sanitary Magnetic Element
- Application
- Floor Trap
- Color
- Silver
- Shape
- Round
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Universal
Dimensions
- Fits Drain Size
- 4 in
Description
Sanitary Magnetic Element, Overall Diameter Not Applicable, Shape Round, Product Type Sanitary Magnetic Element, Includes Not Applicable, Standards FDA Approved, Finish Stainless Steel, Application Floor Trap, Gauge Not Applicable, Material Stainless Steel, Cured Color Silver, Flow Rate Not Applicable, Compatible with Brand Pro Grade, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 4 in, Connection Type Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.