Liquid Trap Magnet, 2 in, Sanitary, Silv
- Mfr # 201508773G1
- Zoro # G824146547
product price:Â
$
5,067.99
/ea
Free Shipping & Returns
Key Features
Inlet Pipe Size
2 in
Product Type
Dilution Tank and Trap
Material
Stainless Steel
Holding Temperature Intermitted
250 Degrees F
Width
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201508773G1
- Zoro #
- G824146547
- UPC #
- -
- Country of Origin
- India
- Product Type
- Dilution Tank and Trap
- Material
- Stainless Steel
- Holding Temperature Intermitted
- 250 Degrees F
- Standards
- FDA Approved
- Holding Temperature Continuous
- 250 Degrees F
- Color
- Silver
- Outlet Connection Type
- Solvent Weld
- Tank Capacity
- 0.3 gal
- Item
- Liquid Trap Magnet
- Includes
- Buna-N O-Ring, Clamp
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Inlet Pipe Size
- 2 in
- Width
- 6 5/8 in
- Overall Diameter
- 11 in
- Depth
- 7 1/8 in
- Outlet Pipe Size
- 2 in
- Length
- 11 in
Description
Liquid Trap Magnet, Product Type Dilution Tank and Trap, Color Silver, Overall Diameter 11 in, Tank Capacity 0.3 gal, Standards FDA Approved, Holding Temperature Continuous 250 Degrees F, Holding Temperature Intermitted 250 Degrees F, Outlet Pipe Size 2 in, Outlet Connection Type Solvent Weld, Inlet Pipe Size 2 in, Material Stainless Steel, Includes Buna-N O-Ring, Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.