Shop ERIEZ
See all product information
Create Account
Liquid Trap Magnet, 2 in, Silver
- Mfr # 201508770G1
- Zoro # G924146805
product price:Â
$
3,176.99
/ea
Free Shipping & Returns
Key Features
Holding Temperature Intermitted
250 Degrees F
Standards
FDA Approved
Color
Silver
Material
Stainless Steel
Outlet Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201508770G1
- Zoro #
- G924146805
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Diameter
- 11 in
- Length
- 11 in
- Width
- 6 5/8 in
- Inlet Pipe Size
- 2 in
- Depth
- 7 1/8 in
- Outlet Pipe Size
- 2 in
Details
- Holding Temperature Intermitted
- 250 Degrees F
- Standards
- FDA Approved
- Color
- Silver
- Item
- Liquid Trap Magnet
- Material
- Stainless Steel
- Outlet Connection Type
- Threaded
- Tank Capacity
- 0.3 gal
- Includes
- Buna-N O-Ring, Clamp
- Holding Temperature Continuous
- 250 Degrees F
- Product Type
- Dilution Tank and Trap
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Liquid Trap Magnet, Product Type Dilution Tank and Trap, Color Silver, Overall Diameter 11 in, Tank Capacity 0.3 gal, Standards FDA Approved, Holding Temperature Continuous 250 Degrees F, Holding Temperature Intermitted 250 Degrees F, Outlet Pipe Size 2 in, Outlet Connection Type Threaded, Inlet Pipe Size 2 in, Material Stainless Steel, Includes Buna-N O-Ring, Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.