Spare Magnetic Element
- Mfr # 150583
- Zoro # G624146730
product price:Â
$
3,125.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Floor Trap
For Use With
Universal
Product Type
Magnetic Element
Fits Drain Size
2 in
Standards
FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150583
- Zoro #
- G624146730
- UPC #
- -
- Country of Origin
- India
- Application
- Floor Trap
- For Use With
- Universal
- Product Type
- Magnetic Element
- Standards
- FDA Approved
- Material
- Stainless Steel
- Color
- Silver
- Item
- Magnetic Element
- Compatible with Brand
- Pro Grade
- Finish
- Stainless Steel
- Shape
- Round
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Universal
Dimensions
- Fits Drain Size
- 2 in
Description
Magnetic Element, Overall Diameter Not Applicable, Shape Round, Product Type Magnetic Element, Includes Not Applicable, Standards FDA Approved, Finish Stainless Steel, Application Floor Trap, Gauge Not Applicable, Material Stainless Steel, Cured Color Silver, Flow Rate Not Applicable, Compatible with Brand Pro Grade, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 2 in, Connection Type Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.