Shop ERIEZ
See all product information
Create Account
Spare Magnetic Element
- Mfr # 150589
- Zoro # G724146616
product price:Â
$
4,524.99
/ea
Free Shipping & Returns
Key Features
Product Type
Magnetic Element
Application
Floor Trap
Fits Drain Size
3 in
Material
Stainless Steel
Compatible with Brand
Pro Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150589
- Zoro #
- G724146616
- UPC #
- -
- Country of Origin
- India
- Product Type
- Magnetic Element
- Application
- Floor Trap
- Material
- Stainless Steel
- Item
- Magnetic Element
- Compatible with Brand
- Pro Grade
- For Use With
- Universal
- Finish
- Stainless Steel
- Standards
- FDA Approved
- Shape
- Round
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Universal
Dimensions
- Fits Drain Size
- 3 in
Description
Magnetic Element, Overall Diameter Not Applicable, Shape Round, Product Type Magnetic Element, Includes Not Applicable, Standards FDA Approved, Finish Stainless Steel, Application Floor Trap, Gauge Not Applicable, Material Stainless Steel, Cured Color Silver, Flow Rate Not Applicable, Compatible with Brand Pro Grade, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 3 in, Connection Type Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.