Spare O-Ring
- Mfr # 226322
- Zoro # G224146932
product price:Â
$
40.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
Pro Grade
Standards
FDA Approved
Shape
Round
Application
Floor Trap
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226322
- Zoro #
- G224146932
- UPC #
- -
- Country of Origin
- India
- Compatible with Brand
- Pro Grade
- Standards
- FDA Approved
- Shape
- Round
- Application
- Floor Trap
- Product Type
- O-Ring
- Item
- O-Ring
- Finish
- Unfinished
- For Use With
- Universal
- Color
- Black
- Material
- Rubber
- Shell Material
- Rubber
- Wire Color
- Black
- Compatible Product Type
- Universal
Dimensions
- Fits Drain Size
- 3 in
Description
O-Ring, Overall Diameter Not Applicable, Shape Round, Product Type O-Ring, Includes Not Applicable, Standards FDA Approved, Finish Unfinished, Application Floor Trap, Gauge Not Applicable, Material Rubber, Color Black, Flow Rate Not Applicable, Compatible with Brand Pro Grade, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 3 in, Connection Type Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.