Zoro Homepage

Elbow, Steel, Comp. 8 mm, NPT 1/4 in

  • Mfr # WE08S1/4NPTCFX

  • Zoro # G704223405


product price: $16.09
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Series
Ermeto DIN
Application
Gases, Oils
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE08S1/4NPTCFX
Zoro #
G704223405
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side A Tube Outer Diameter
8 mm
Overall Length
32 mm
Thread Size B
1/4-18
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm
Thread Size 2
1/4-18

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Series
Ermeto DIN
Application
Gases, Oils
Fitting Side B Connection Type
NPT
Fitting Material
Steel
Maximum Operating Pressure
9,137 psi
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
630 bar
For Media Type
Gases, Oils
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
NPT

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 8 mm, Maximum Operating Pressure 9,137 psi, Overall Length 32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/4-18, Series Ermeto DIN, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.