Zoro Homepage

Elbow, Steel, Metric ,

  • Mfr # EW28LMEDOMDCF

  • Zoro # G104260680


product price: $27.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Metric
Fitting Side B Tube Outer Diameter
28 mm
System of Measurement
Metric
Application
Gases, Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW28LMEDOMDCF
Zoro #
G104260680
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side B Tube Outer Diameter
28 mm
Overall Length
59 mm
Thread Size A
M33 x 2.0
Thread Size 1
M33 x 2.0
Fitting Side 2 Tube Outer Diameter
28 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Metric
System of Measurement
Metric
Application
Gases, Oils
Series
Ermeto DIN
Maximum Operating Pressure
3,625 psi
Fitting Material
Steel
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
250 bar
Fitting Side 1 Connection Type
Metric
For Media Type
Gases, Oils

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Material Steel, Fitting Side B Tube Outer Diameter 28 mm, Maximum Operating Pressure 3,625 psi, Overall Length 59 mm, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M33 x 2.0, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.