Zoro Homepage

Straight, Steel, NPTF ,

  • Mfr # GE12S3/8NPTCFX

  • Zoro # G804260744


product price: $15.85
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Material
Steel
Application
Gases, Oils
Thread Size A
3/8-18
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE12S3/8NPTCFX
Zoro #
G804260744
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size A
3/8-18
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
46 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Thread Size 1
3/8-18

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Material
Steel
Application
Gases, Oils
System of Measurement
Metric
Fitting Side A Connection Type
NPTF
Series
Ermeto DIN
Maximum Operating Pressure
9,137 psi
Fitting Shape
Straight
For Media Type
Gases, Oils
Connector Type
Adapter
Fitting Side 1 Connection Type
NPTF
Operating Pressure - Maximum
630 bar

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 9,137 psi, Overall Length 46 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.