Zoro Homepage

Straight, Steel, NPTF ,

  • Mfr # GE20S3/4NPTCFX

  • Zoro # G104260673


product price: $18.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Application
Gases, Oils
Thread Size A
3/4-14
Overall Length
59 mm
Fitting Side A Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE20S3/4NPTCFX
Zoro #
G104260673
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size A
3/4-14
Overall Length
59 mm
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side 2 Tube Outer Diameter
20 mm
Thread Size 1
3/4-14

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Gases, Oils
Fitting Side A Connection Type
NPTF
System of Measurement
Metric
Fitting Material
Steel
Maximum Operating Pressure
5,801 psi
Series
Ermeto DIN
Fitting Shape
Straight
Operating Pressure - Maximum
400 bar
For Media Type
Gases, Oils
Connector Type
Adapter
Fitting Side 1 Connection Type
NPTF

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 5,801 psi, Overall Length 59 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-14, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.