Zoro Homepage

Straight, Steel, ORB ,

  • Mfr # GE25S11/16UNOMDCF

  • Zoro # G704260677


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
47 mm
Maximum Operating Pressure
5,801 psi
Fitting Side A Connection Type
SAE-ORB
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE25S11/16UNOMDCF
Zoro #
G704260677
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
47 mm
Thread Size A
1 5/16-12UN-2A
Fitting Side B Tube Outer Diameter
25 mm
Fitting Side 2 Tube Outer Diameter
25 mm
Thread Size 1
1 5/16-12UN-2A

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
5,801 psi
Fitting Side A Connection Type
SAE-ORB
System of Measurement
Metric
Series
Ermeto DIN
Application
Gases, Oils
Fitting Material
Steel
Fitting Shape
Straight
For Media Type
Gases, Oils
Connector Type
Adapter
Operating Pressure - Maximum
400 bar
Fitting Side 1 Connection Type
ORB

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 25 mm, Maximum Operating Pressure 5,801 psi, Overall Length 47 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1 5/16-12UN-2A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.