Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 53" L, 45" W, Vinyl, Clear
- Mfr # 131823
- Zoro # G023360508
product price:Â
$
44.99
/ea
Key Features
Product Type
Chair Mat
Thickness
0.085 in
Includes Lip
Yes
Edge Style
Straight
Body Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131823
- Zoro #
- G023360508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.085 in
- Body Width
- 20 in
- Body Length
- 41 in
- Lip Width
- 25 in
- Wire Rope Length
- 53 in
- Overall Width
- 45 in
- Lip Length
- 12 in
- Overall Length
- 53 in
- Length
- 53 in
Details
- Product Type
- Chair Mat
- Includes Lip
- Yes
- Edge Style
- Straight
- Material
- Vinyl
- Back Texture
- Textured
- Body Shape
- Traditional Lip
- For Floor Type
- Hard Floors
- Item
- Chair Mat
- Color
- Clear
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.085 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Textured, For Floor Type Hard Floors, Body Length 41 in, Body Width 20 in, Includes Lip Yes, Lip Length 12 in, Lip Width 25 in, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.